Menu Search
Overalls Overalls; Indura; Blue; Large

SALISBURY #ACB1130BLL

Overalls; Indura; Blue; Large

SKU #78917997577
Manufacturer Series: Pro-Wear
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Overall
Protection: Arc Flash Resistant
Size: Large, 30 in. Inseam
Style: Integrated Suspenders
Material Type: Indura Ultra Soft
Color: Navy Blue
Closure: Hook-Pile Waist Straps
Rating - Arc Data: ATPV 12 cal/cm-sq
Test Listings: ASTM F1506, NFPA 70E