Menu Search
Overalls Overalls; Cotton; With Pockets; Blue; 3X-Large
PROTECTIVE INDUSTRIAL PRODUCTS #9100-53750/3XL

Overalls; Cotton; With Pockets; Blue; 3X-Large

SKU # 61631498563 Manufacturer Series: 9100-53750
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Overall
Protection: Flame Resistant
Size: 3X-Large
Material Type: Cotton
Material Specification: 13.00 oz, 5.50 oz
Color: Navy Blue
Closure: Zipper Fly
Rating - Arc Data: ATPV 100 cal/cm-sq
Hazardous Rating Category: HRC 4
Pockets: Pass Through Pockets
Test Listings: ASTM F1506-10a, ASTM F2178-12, NFPA 70E-2012