Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #9100-52564/L

Overalls; Cotton/Nylon; With Pockets; Blue; Large

SKU # 61631498641 Manufacturer Series: 9100-52564
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Overall
Protection: Flame Resistant
Size: Large
Material Type: Westex Ultrasoft Cotton, High Tenacity Nylon
Material Specification: 9.00 oz
Color: Navy Blue
Closure: Zipper Fly
Rating - Arc Data: ATPV 12 cal/cm-sq
Hazardous Rating Category: HRC 2
Pockets: Pass Through Pockets
Test Listings: NFPA 70E-2012, ASTM F1506-10a, ASTM F2178-12, OSHA 29 CFR 1910.269