Menu Search
NORCROSS #A2070-09

Overalls; Rubber; Green; Size: 9

SKU # 08618912109
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Overall
Size: 9
Material Type: Rubber
Color: Forest Green

When the mud or water gets knee deep waders offer welcome protection. These all-rubber boot foot chest waders are 100 percent waterproof insulated and cotton lined. Added features include an inside chest pocket nylon drawstring belt loops a self-cleaning cleated outsole and steel shanks. Polymeric foam insulation is built-in each foot for warmth and comfort.

Additional Info: Chest Wader, Cleated Outsole