Menu Search
Search
MILWAUKEE #261B-MS

Bib Overall, Medium, Short, Wind, Water, Black

SKU # 04524200481
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Men's Bib Overall
Protection: Wind, Water
Size: Medium, Short
Length: 28 in. Inseam
Waist Size: 32 to 34 in.
Style: 2 in. Adjustable Waist
Material Type: GRIDIRON™ Ripstop Polyester
Color: Black
Closure: Zipper
Pockets: (2) Front Hand, (2) Large Back, (3) Side Leg Pockets

Engineered to survive the jobsite and outlast the elements, the Milwaukee® GRIDIRON™ zip-to-thigh bib overalls are built for tradesman who can't let cold slow them down. Focused on providing reinforcement in areas where traditional workwear fails, GRIDIRON™ ripstop polyester outlasts 12oz cotton duck by 3X against abrasion and tearing. FREEFLEX™ stretch panels across the inner legs combined with lighter, more durable materials maximize mobility by reducing bulk and eliminating break in time. NO DAYS OFF™ weather protection provides wind and water resistance and combines with high loft insulation to combat the most extreme weather conditions.