Menu Search
CARHARTT #101627-001-L30-W48

Overalls, Duck Bib; Flame-resistant; Cotton; Unlined; Black; L30 W48

SKU # 88685975675 Manufacturer Series: 101627
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: L30 W48
Color: Black
Type: Duck Bib Overall
Protection: Flame-resistant
Style: Unlined
Material Type: Cotton
Material Specification: 13 oz.
Reflective Trim: None
Closure: Zipper Fly
Rating - Arc Data: ATPV 16
Hazardous Rating Category: HRC 2
Pockets: (1) Multi-compartment bib, (2) Lower-front, (2) Back
Test Listings: NFPA 2112, NFPA 70E, CAT 2

Resists flash fire and arc flash.