Menu Search
CARHARTT #R02-BRN-W40XL34

Overalls; Cotton; With Pockets; Brown; Size: 40W 34L

SKU # 03548106681 Manufacturer Series: R02
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 40W 34L
Type: Overall
Protection: Standard
Style: Duck Bib
Material Type: Cotton Duck
Material Specification: 12-oz Outer
Color: Brown
Closure: Zipper Fly
Pockets: Multiple Tool & Utility Pockets

Additional Info: Hammer loop. Double knees to accommodate knee pads