Menu Search
Overalls Overalls; Cotton; With Pockets; Brown; Size: 44W 32L
CARHARTT #R02-BRN-W44XL32

Overalls; Cotton; With Pockets; Brown; Size: 44W 32L

SKU # 03548106688 Manufacturer Series: R02
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Overall
Protection: Standard
Size: 44W 32L
Style: Duck Bib
Material Type: Cotton Duck
Material Specification: 12-oz Outer
Color: Brown
Closure: Zipper Fly
Pockets: Multiple Tool & Utility Pockets

Additional Info: Hammer loop. Double knees to accommodate knee pads