Menu Search
Overalls Overalls; Cotton; With Pockets; Brown; Size: 38W 34L
CARHARTT #R02-BRN-W38XL34

Overalls; Cotton; With Pockets; Brown; Size: 38W 34L

SKU # 03548106677 Manufacturer Series: R02
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Overall
Protection: Standard
Size: 38W 34L
Style: Duck Bib
Material Type: Cotton Duck
Material Specification: 12-oz Outer
Color: Brown
Closure: Zipper Fly
Pockets: Multiple Tool & Utility Pockets

Additional Info: Hammer loop. Double knees to accommodate knee pads