Menu Search
Overalls Overalls; Cotton; With Pockets; Brown; Size: 38W 32L
CARHARTT #FRR44-BRN-W38XL32

Overalls; Cotton; With Pockets; Brown; Size: 38W 32L

SKU # 03548150699 Manufacturer Series: FRR44
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Overall
Protection: Flame Resistant
Size: 38W 32L
Style: Duck Bib
Material Type: Cotton Duck
Material Specification: 13-oz Outer
Color: Brown
Closure: Zipper Fly
Rating - Arc Data: ATPV 54.3 cal/cm-sq
Hazardous Rating Category: HRC 4
Pockets: Multiple Tool & Utility Pockets
Test Listings: NFPA 70E

Additional Info: Hammer loop. Suspenders furnished with nylon center release buckle