Menu Search
Overalls Overalls; Cotton; With Pockets; Brown; Size: 36W 32L

CARHARTT #FRR44-BRN-W36XL32

Overalls; Cotton; With Pockets; Brown; Size: 36W 32L

SKU #03548150694
Manufacturer Series: FRR44
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Overall
Protection: Flame Resistant
Size: 36W 32L
Style: Duck Bib
Material Type: Cotton Duck
Material Specification: 13-oz Outer
Color: Brown
Closure: Zipper Fly
Rating - Arc Data: ATPV 54.3 cal/cm-sq
Hazardous Rating Category: HRC 4
Pockets: Multiple Tool & Utility Pockets
Test Listings: NFPA 70E

Additional Info: Hammer loop. Suspenders furnished with nylon center release buckle