You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CARHARTT #R41-BRN-W40XL28

Overall, Bib; Quilt-lined; Cotton; 12 oz.; Brown; 28L 40W

SKU # 03548152648 Manufacturer Series: R41
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Brown
Size: 40W 28L
Type: Bib Overalls
Style: Quilted Nylon Lining, Polyester Insulation, Double-layer knees with openings for knee pads
Material Type: Cotton
Material Specification: 12 oz.
Closure: Ankle-to-Thigh Leg Zips with Storm Flaps
Pockets: (2) Front, (2) Reinforced Back, (1) Multi-compartment Bib with zipper