You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CARHARTT #R41-BLK-W46XL30

Overall, Bib; Quilt-lined; Cotton; 12 oz.; Black; 30L 46W

SKU # 03548149196 Manufacturer Series: R41
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 46W 30L
Color: Black
Type: Bib Overalls
Style: Quilted Nylon Lining, Polyester Insulation, Double-layer knees with openings for knee pads
Material Type: Cotton
Material Specification: 12 oz.
Closure: Ankle-to-thigh leg zips with storm flaps
Pockets: (2) Front, (2) Reinforced Back, (1) Multi-compartment Bib with zipper