Menu Search
ANSELL #66662XXXL

AlphaTec® Bib Overall, CPC Poly Trilaminate, Chemical Splash, Red, 3XL, Ea

SKU # 07649095919
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bib Overalls
Protection: Chemical Splash Resistant
Size: 3X-Large
Style: Adjustable Suspenders
Material Type: Polyester Outer/PTFE-based GORE® Membrane/Polyester Inner Liner
Color: Red
Closure: Ankle Hook and Loop Closure
Rating - Arc Data: Certified according to NFPA 1992

Additional Info: Unique breathable membrane helps to manage heat stress and offers exceptional liquid chemical splash protection. Chemical splash fabric provides protection with penetration data for more than 70 chemicals.