SUPERIOR ESSEX #09-097-02

SealPiC Outside Plant UTP Cable Cable 25 Pair 5000 ft

SKU: 47005201085
Manufacturer Series: FSF
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: Outside Plant UTP Cable
Jacket Type: Single Jacketed
Jacket Material: Polyethylene
Core Type: Cylindrical Core
Conductor Count: 25 Pair
Conductor Size - AWG: 24
Shielding: Aluminum tape shield
OD - Metric: 13 mm
OD - Imperial: 0.52 in
Length - Metric: 1524m
Length - Imperial: 5000 ft.
Description
Outside Plant: Cable Type - Outside Plant UTP Cable; Jacket Type - Single Jacketed; Jacket Material - Polyethylene; Core Type - Cylindrical Core; Conductor Count - 25 Pair; Conductor Size - AWG - 24; Shielding - Aluminum tape shield; OD - Metric - 13 mm; OD - Imperial - 0.52 in; Length - Metric - 1524 m; Length - Imperial - 5000 ft; Manufacturer Series - SEALPIC-FSF