OSP Backbone Cable 4 Pair

SKU: 47005204251
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Type: OSP Backbone
Category: 5e
Jacket Material: Polyethylene
Core Type: Compound Filled Core
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Shielding: Copper Clad
OD - Metric: 9.10 mm
OD - Imperial: 0.36 in
Manufacturer Series: BBDGE
Outside Plant Data Cables: Cable Type - OSP Backbone; Category - 5e; Jacket Material - Polyethylene, Black; Core Type - Compound Filled Core; Conductor Count - 4 Pair; Conductor Size - AWG - 24; Shielding - Copper Clad; OD - Metric - 9.10 mm; OD - Imperial - 0.36 in; Manufacturer Series - BBDGE