SUPERIOR ESSEX #12-417-52

Filled Solid Cable Cable 4 Pair 1000 ft

SKU: 47005204021
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: Filled Solid Cable
Category: 3
Jacket Material: PVC
Core Type: Compound Filled Core
Conductor Count: 4 Pair
Conductor Size - AWG: 24
OD - Metric: 5.00 mm
OD - Imperial: 0.20 in
Length - Metric: 305m
Length - Imperial: 1000 ft.
Description
Outside Plant Data Cables: Cable Type - Filled Solid Cable; Category - 3; Jacket Material - PVC, Beige; Core Type - Compound Filled Core; Conductor Count - 4 Pair; Conductor Size - AWG - 24; OD - Metric - 5.00 mm; OD - Imperial - 0.20 in; Length - Metric - 305m; Length - Imperial - 1000 ft