Menu Search
Outside Plant Data Cables Filled Cable, Single Polyethylene Black Jacket, 1800 Pair, 3.13 in. Dia

SUPERIOR ESSEX #09-124-77

Filled Cable, Single Polyethylene Black Jacket, 1800 Pair, 3.13 in. Dia

SKU #47005200936
Manufacturer Series: ANMA
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: Direct Burial
Jacket Type: Single Jacketed
Jacket Material: Polyethylene
Core Type: Compound Filled Core
Conductor Count: 1800 Pair
Conductor Size - AWG: 24
Shielding: Aluminum Tape
OD - Metric: 80.0 mm
OD - Imperial: 3.130 in.
Length - Metric: 256m
Length - Imperial: 840 ft.

Filled ALPETH Cable with foam skin insulation is a single jacket, filled design intended for direct burial application. An ETPR compound completely coats each insulated conductor and fills the air space between conductors. The shielding and jacketing comb

Additional Info: Conductor Material: Solid Annealed Copper