SUPERIOR ESSEX #04-116-04

Direct Burial or Duct Cable 600 Pair 1250 ft

SKU: 47005201201
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: Direct Burial or Duct
Jacket Type: Single Jacketed
Jacket Material: Polyethylene
Core Type: Compound Filled Core
Conductor Count: 600 Pair
Conductor Size - AWG: 24
Shielding: Copper Tape
OD - Metric: 55.0 mm
OD - Imperial: 2.180 in.
Length - Metric: 381m
Length - Imperial: 1250 ft.
Manufacturer Series: CUPIC - F
Description
Outside Plant Data Cables: Cable Type - Direct Burial or Duct; Jacket Type - Single Jacketed; Jacket Material - Polyethylene, Black; Core Type - Compound Filled Core; Conductor Count - 600 Pair; Conductor Size - AWG - 24; Shielding - Copper Tape; OD - Metric - 55.0 mm; OD - Imperial - 2.180 in.; Length - Metric - 381m; Length - Imperial - 1250 ft; Additional Information - Conductor Material: Copper, Insulation Material: Polyolefin; Manufacturer Series - CUPIC - F
Additional Info: Conductor Material: Copper, Insulation Material: Polyolefin