SUPERIOR ESSEX #04-092-04

Direct Burial or Duct Cable 6 Pair 5000 ft

SKU: 47005200951
Manufacturer Series: CUPIC - F
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: Direct Burial or Duct
Jacket Type: Single Jacketed
Jacket Material: Polyethylene
Core Type: Cylindrical Core
Conductor Count: 6 Pair
Conductor Size - AWG: 24
Shielding: Copper Tape
OD - Metric: 9.7 mm
OD - Imperial: 0.380 in.
Length - Metric: 1524m
Length - Imperial: 5000 ft.
Description
Outside Plant Data Cables: Cable Type - Direct Burial or Duct; Jacket Type - Single Jacketed; Jacket Material - Polyethylene, Black; Core Type - Cylindrical Core; Conductor Count - 6 Pair; Conductor Size - AWG - 24; Shielding - Copper Tape; OD - Metric - 9.7 mm; OD - Imperial - 0.380 in.; Length - Metric - 1524m; Length - Imperial - 5000 ft; Additional Information - Conductor Material: Copper, Insulation Material: Polyolefin; Manufacturer Series - CUPIC - F
Additional Info: Conductor Material: Copper, Insulation Material: Polyolefin