SUPERIOR ESSEX #04-065-04

Direct Burial or Duct Cable 50 Pair 5000 ft

SKU: 47005200697
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: Direct Burial or Duct
Jacket Material: Polyethylene
Core Type: Compound Filled Core
Conductor Count: 50 Pair
Conductor Size - AWG: 22
Shielding: Copper Tape
OD - Metric: 23.0 mm
OD - Imperial: 0.89 in
Length - Metric: 1524m
Length - Imperial: 5000 ft.
Manufacturer Series: Cupic-F
Description
Outside Plant Data Cables: Cable Type - Direct Burial or Duct; Jacket Material - Polyethylene, Black; Core Type - Compound Filled Core; Conductor Count - 50 Pair; Conductor Size - AWG - 22; Shielding - Copper Tape; OD - Metric - 23.0 mm; OD - Imperial - 0.89 in; Length - Metric - 1524m; Length - Imperial - 5000 ft; Manufacturer Series - Cupic-F