Menu Search
Outside Plant Data Cables Direct Burial or Duct Cable 300 Pair 2500 ft

SUPERIOR ESSEX #09-110-02

SealPiC Direct Burial or Duct Cable 300 Pair 2500 ft

SKU #47005201053
Manufacturer Series: FSF
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: Direct Burial or Duct
Jacket Type: Single Jacketed
Jacket Material: Polyethylene
Core Type: Compound Filled Core
Conductor Count: 300 pair
Conductor Size - AWG: 24
Shielding: Aluminum Tape
OD - Metric: 35.0 mm
OD - Imperial: 1.370 in.
Length - Metric: 762m
Length - Imperial: 2500 ft.

Outside Plant Data Cables: Cable Type - Direct Burial or Duct; Jacket Type - Single Jacketed; Jacket Material - Polyethylene, Black; Core Type - Compound Filled Core; Conductor Count - 300 Pair; Conductor Size - AWG - 24; Shielding - Aluminum Tape; OD - Metric - 35.0 mm; OD - Imperial - 1.370 in.; Length - Metric - 762m; Length - Imperial - 2500 ft; Additional Information - Conductor Material: Copper, Insulation Material: Polyolefin; Manufacturer Series - SEALPIC - FSF

Additional Info: Conductor Material: Copper, Insulation Material: Polyolefin