Menu Search

SUPERIOR ESSEX #09-125-02

SealPiC Direct Burial or Duct Cable 2100 Pair 1000 ft

SKU: 47005200978
Manufacturer Series: FSF
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: Direct Burial or Duct
Jacket Type: Single Jacketed
Jacket Material: Polyethylene
Core Type: Compound Filled Core
Conductor Count: 2100 Pair
Conductor Size - AWG: 24
Shielding: Aluminum Tape
OD - Metric: 86.0 mm
OD - Imperial: 3.400 in.
Length - Metric: 305m
Length - Imperial: 1000 ft.
Description
Outside Plant Data Cables: Cable Type - Direct Burial or Duct; Jacket Type - Single Jacketed; Jacket Material - Polyethylene, Black; Core Type - Compound Filled Core; Conductor Count - 2100 Pair; Conductor Size - AWG - 24; Shielding - Aluminum Tape; OD - Metric - 86.0 mm; OD - Imperial - 3.400 in.; Length - Metric - 305m; Length - Imperial - 1000 ft; Additional Information - Conductor Material: Copper, Insulation Material: Polyolefin; Manufacturer Series - SEALPIC - FSF
Additional Info: Conductor Material: Copper, Insulation Material: Polyolefin