Menu Search
Outside Plant Data Cables Direct Burial or Duct Cable 1200 Pair 1250 ft

SUPERIOR ESSEX #09-120-02

SealPiC Direct Burial or Duct Cable 1200 Pair 1250 ft

SKU #47005200786
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: Direct Burial or Duct
Jacket Type: Single Jacketed
Jacket Material: Polyethylene, Black
Core Type: Filled Core
Conductor Count: 1200 Pair
Conductor Size - AWG: 24
Shielding: Aluminum Tape
OD - Metric: 65.0 mm
OD - Imperial: 2.570 in
Length - Metric: 381m
Length - Imperial: 1250 ft.

Outside Plant: Cable Type - Direct Burial or Duct; Jacket Type - Single Jacketed; Jacket Material - Polyethylene, Black; Core Type - Filled Core; Conductor Count - 1200 Pair; Conductor Size - AWG - 24; Shielding - Aluminum Tape; OD - Metric - 65.0 mm; OD - Imperial - 2.570 in; Length - Metric - 381m; Length - Imperial - 1250 ft; Manufacturer Series - SEALPICĀ®