SUPERIOR ESSEX #04-057-27

Direct Burial Cable 6 Pair 5000 ft

SKU: 47005201019
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: Direct Burial
Jacket Type: Single Jacketed
Jacket Material: Polyethylene
Core Type: Cylindrical Core
Conductor Count: 6 Pair
Conductor Size - AWG: 22
Shielding: Copper
OD - Metric: 11.0 mm
OD - Imperial: 0.430 in.
Length - Metric: 1524m
Length - Imperial: 5000 ft.
Manufacturer Series: GOPIC - F
Description
Outside Plant Data Cables: Cable Type - Direct Burial; Jacket Type - Single Jacketed; Jacket Material - Polyethylene, Black; Core Type - Cylindrical Core; Conductor Count - 6 Pair; Conductor Size - AWG - 22; Shielding - Copper ; OD - Metric - 11.0 mm; OD - Imperial - 0.430 in.; Length - Metric - 1524m; Length - Imperial - 5000 ft; Additional Information - Conductor Material: Copper, Insulation Material: Polyolefin; Manufacturer Series - GOPIC - F
Additional Info: Conductor Material: Copper, Insulation Material: Polyolefin