SUPERIOR ESSEX #09-077-92

Direct Burial Cable 400 Pair 2500 ft

SKU: 47005201186
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: Direct Burial
Jacket Type: Single Jacketed
Jacket Material: Polyethylene
Core Type: Compound Filled Core
Conductor Count: 400 Pair
Conductor Size - AWG: 22
Shielding: Aluminum tape shield - Steel
OD - Metric: 49.0 mm
OD - Imperial: 1.920 in.
Length - Metric: 762m
Length - Imperial: 2500 ft.
Manufacturer Series: CASPIC - FSF
Description
Outside Plant Data Cables: Cable Type - Direct Burial; Jacket Type - Single Jacketed; Jacket Material - Polyethylene, Black; Core Type - Compound Filled Core; Conductor Count - 400 Pair; Conductor Size - AWG - 22; Shielding - Aluminum tape shield - Steel; OD - Metric - 49.0 mm; OD - Imperial - 1.920 in.; Length - Metric - 762m; Length - Imperial - 2500 ft; Additional Information - Conductor Material: Copper, Insulation Material: Polyolefin; Manufacturer Series - CASPIC - FSF
Additional Info: Conductor Material: Copper, Insulation Material: Polyolefin