Menu Search

SUPERIOR ESSEX #04-055-84

Direct Burial Cable 2 Pair 5000 ft

SKU: 47005200772
Manufacturer Series: BDW - A
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: Direct Burial
Jacket Type: Double Jacketed
Jacket Material: Polyethylene
Core Type: Compound Filled Core
Conductor Count: 2 Pair
Conductor Size - AWG: 22
Shielding: Aluminum Tape
OD - Metric: 8.1 mm
OD - Imperial: 0.320 in.
Length - Metric: 1524m
Length - Imperial: 5000 ft.
Description
Outside Plant Data Cables: Cable Type - Direct Burial; Jacket Type - Double Jacketed; Jacket Material - Polyethylene, Black; Core Type - Compound Filled Core; Conductor Count - 2 Pair; Conductor Size - AWG - 22; Shielding - Aluminum Tape; OD - Metric - 8.1 mm; OD - Imperial - 0.320 in.; Length - Metric - 1524m; Length - Imperial - 5000 ft; Additional Information - Conductor Material: Copper, Insulation Material: Polyolefin; Manufacturer Series - BDW - A
Additional Info: Conductor Material: Copper, Insulation Material: Polyolefin