Menu Search

SUPERIOR ESSEX #09-104-77

Direct Burial Cable 100 Pair 10000 ft

SKU: 47005200711
Manufacturer Series: ANMA
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: Direct Burial
Jacket Type: Single Jacketed
Jacket Material: Polyethylene
Core Type: Compound Filled Core
Conductor Count: 100 Pair
Conductor Size - AWG: 24
Shielding: Aluminum Tape
OD - Metric: 22.0 mm
OD - Imperial: 0.850 in.
Length - Metric: 3048m
Length - Imperial: 10000 ft.
Description
Outside Plant Data Cables: Cable Type - Direct Burial; Jacket Type - Single Jacketed; Jacket Material - Polyethylene, Black; Core Type - Compound Filled Core; Conductor Count - 100 Pair; Conductor Size - AWG - 24; Shielding - Aluminum Tape; OD - Metric - 22.0 mm; OD - Imperial - 0.850 in.; Length - Metric - 3048m; Length - Imperial - 10000 ft; Additional Information - Conductor Material: Copper, Insulation Material: Polyolefin; Manufacturer Series - ANMA
Additional Info: Conductor Material: Copper, Insulation Material: Polyolefin