SUPERIOR ESSEX #04-002-58

Direct Burial Broadband Cable 4 Pair 2500 ft

SKU: 47005204058
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: Direct Burial Broadband
Category: 5e
Jacket Type: Single Jacketed
Jacket Material: Polyethylene
Core Type: Compound Filled Core
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Shielding: Unshielded
OD - Metric: 6.6 mm
OD - Imperial: 0.260 in.
Length - Metric: 762m
Length - Imperial: 2500 ft.
Manufacturer Series: BBDE
Description
Outside Plant Data Cables: Cable Type - Direct Burial Broadband; Category - 5e; Jacket Type - Single Jacketed; Jacket Material - Polyethylene, Black; Core Type - Compound Filled Core; Conductor Count - 4 Pair; Conductor Size - AWG - 24; Shielding - Unshielded; OD - Metric - 6.6 mm; OD - Imperial - 0.260 in.; Length - Metric - 762m; Length - Imperial - 2500 ft; Additional Information - Conductor Material: Copper, Insulation Material: Polyolefin; Manufacturer Series - BBDE
Additional Info: Conductor Material: Copper, Insulation Material: Polyolefin