Menu Search
SUPERIOR ESSEX #09-104-92

Cable, Outside Plant UTP; 24 AWG; 100 Pair; 0.88 in. OD

SKU # 47005200713 Manufacturer Series: CASPIC-FSF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Outside Plant UTP Cable
Jacket Type: Single Jacketed
Jacket Material: Polyethylene
Core Type: Cylindrical Core
Conductor Count: 100 Pair
Conductor Size - AWG: 24
Shielding: Aluminum tape shield - Steel
OD - Metric: 22 mm
OD - Imperial: 0.88 in
Length - Metric: 1524m
Length - Imperial: 5000 ft.