Menu Search
Search
SUPERIOR ESSEX #77-240-5A

Cable, Filled Solid; CAT 6; 23 AWG; 4 Pair; 1000 ft. Long

SKU # 47005204067
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Filled Solid Cable
Category: 6
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Outside Diameter: 0.22 in. (5.6mm)
Length - Metric: 305m
Length - Imperial: 1000 ft.