Menu Search
SUPERIOR ESSEX #09-162-02

SealPiC Cable, Direct Burial or Duct; 26 AWG; 3000 Pair

SKU # 47005201005 Manufacturer Series: FSF
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Direct Burial or Duct
Jacket Material: Polyethylene
Core Type: Compound Filled Core
Conductor Count: 3000 Pair
Conductor Size - AWG: 26
Shielding: Aluminum Tape

SEALPIC-FSF cables are designed for low risk direct burial or duct applications where protection from moisture is required and aluminum shielding is desired. SEALPIC-FSF may be used aerially, but must be attached to a support strand.

Additional Info: Conductor Material: Solid Annealed Copper, Insulation Material: Polyolefin