You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SUPERIOR ESSEX #04-116-21

SealPiC Cable, Direct Burial or Duct; 24 AWG; 600 Pair; 2.180 in. OD

SKU # 47005201180 Manufacturer Series: F
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Direct Burial or Duct
Jacket Type: Single Jacketed
Jacket Material: Polyethylene
Core Type: Compound Filled Core
Conductor Count: 600 Pair
Conductor Size - AWG: 24
Shielding: Aluminum Tape
Outside Diameter: 2.18 in. (55mm)
Length - Metric: 381m
Length - Imperial: 1250 ft.

Additional Info: Conductor Material: Copper, Insulation Material: Polyolefin