Menu Search
SUPERIOR ESSEX #04-110-04

Cable, Direct Burial or Duct; 24 AWG; 300 pair; 1.590 in. OD

SKU # 47005201093 Manufacturer Series: CUPIC - F
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Direct Burial or Duct
Jacket Type: Single Jacketed
Jacket Material: Polyethylene
Core Type: Compound Filled Core
Conductor Count: 300 pair
Conductor Size - AWG: 24
Shielding: Copper Tape
OD - Metric: 40.0 mm
OD - Imperial: 1.590 in.
Length - Metric: 762m
Length - Imperial: 2500 ft.

Additional Info: Conductor Material: Copper, Insulation Material: Polyolefin