Menu Search
Outside Plant Data Cables Cable, Direct Burial or Duct; 22 AWG; 200 Pair; 1.630 in. OD
SUPERIOR ESSEX #04-073-04

Cupic-F Cable, Direct Burial or Duct; 22 AWG; 200 Pair; 1.630 in. OD

SKU # 47005201095
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: Direct Burial or Duct
Jacket Material: Polyethylene
Core Type: Compound Filled Core
Conductor Count: 200 Pair
Conductor Size - AWG: 22
Shielding: Copper Tape
OD - Metric: 41.0 mm
OD - Imperial: 1.630 in.
Length - Metric: 762m
Length - Imperial: 2500 ft.

Additional Info: Conductor Material: Solid Annealed Copper, Insulation Material: Polyolefin