Menu Search
Outside Plant Data Cables Cable, Direct Burial or Duct; 22 AWG; 12 Pair; 0.540 in. OD
SUPERIOR ESSEX #04-059-21

SealPiC Cable, Direct Burial or Duct; 22 AWG; 12 Pair; 0.540 in. OD

SKU # 47005201076 Manufacturer Series: F
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: Direct Burial or Duct
Jacket Type: Single Jacketed
Jacket Material: Polyethylene
Core Type: Cylindrical Core
Conductor Count: 12 Pair
Conductor Size - AWG: 22
Shielding: Aluminum Tape
OD - Metric: 14.0 mm
OD - Imperial: 0.540 in.
Length - Metric: 1524m
Length - Imperial: 5000 ft.

Additional Info: Conductor Material: Copper, Insulation Material: Polyolefin