You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SUPERIOR ESSEX #09-028-02

SealPiC Cable, Direct Burial or Duct; 19 AWG; 12 Pair; 0.590 in. OD

SKU # 47005201164 Manufacturer Series: FSF
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Direct Burial or Duct
Jacket Type: Single Jacketed
Jacket Material: Polyethylene
Core Type: Cylindrical Core
Conductor Count: 12 Pair
Conductor Size - AWG: 19
Shielding: Aluminum Tape
Outside Diameter: 0.59 in. (15mm)
Length - Metric: 1524m
Length - Imperial: 5000 ft.

Additional Info: Conductor Material: Copper, Insulation Material: Polyolefin