Menu Search
SUPERIOR ESSEX #04-003-55

Cable, Direct Burial Broadband; 24 AWG; 4 Pair; 0.360 in. OD

SKU # 47005204250 Manufacturer Series: BBDGe
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Direct Burial Broadband
Category: 5e
Jacket Type: Double Jacketed
Jacket Material: Polyethylene
Core Type: Compound Filled Core
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Shielding: Copper Clad
OD - Metric: 9.1 mm
OD - Imperial: 0.360 in.
Length - Metric: 1524m
Length - Imperial: 5000 ft.

Additional Info: Conductor Material: Copper, Insulation Material: Polyolefin