Menu Search
SUPERIOR ESSEX #04-108-94

Cable, Direct Burial; 24 AWG; 200 Pair; 1.360 in. OD

SKU # 47005201002 Manufacturer Series: CASPIC - F
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Direct Burial
Jacket Type: Single Jacketed
Jacket Material: Polyethylene
Core Type: Compound Filled Core
Conductor Count: 200 Pair
Conductor Size - AWG: 24
Shielding: Aluminum tape shield - Steel
OD - Metric: 35.0 mm
OD - Imperial: 1.360 in.
Length - Metric: 1524m
Length - Imperial: 5000 ft.

Additional Info: Conductor Material: Copper, Insulation Material: Polyolefin