Menu Search
SUPERIOR ESSEX #04-089-85

Cable, Direct Burial; 24 AWG; 2 Pair; 2500 ft. Long

SKU # 47005200741 Manufacturer Series: BDW A
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Direct Burial
Conductor Count: 2 Pair
Conductor Size - AWG: 24
Length - Metric: 762m
Length - Imperial: 2500 ft.