Menu Search
Outside Plant Data Cables Cable, Direct Burial; 24 AWG; 2 Pair; 1000 ft. Long
SUPERIOR ESSEX #04-088-16

Cable, Direct Burial; 24 AWG; 2 Pair; 1000 ft. Long

SKU # 47005200804 Manufacturer Series: BDW G
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: Direct Burial
Jacket Type: Double Jacketed
Jacket Material: Polyethylene
Core Type: Compound Filled Core
Conductor Count: 2 Pair
Conductor Size - AWG: 24
Shielding: Gopher Resistant
Length - Metric: 305m
Length - Imperial: 1000 ft.

BDW G is a filled, double-jacketed buried wire intended for direct burial applications. Applications include distribution circuits and service entrance wires. All types are designed to withstand installation stresses. They are filled with an ETPR compound

Additional Info: Conductor Material: Solid Annealed Copper, Insulation Material: Polyolefin