Menu Search
Outside Plant Data Cables Cable, Direct Burial; 24 AWG; 2 Pair; 0.270 in. OD
SUPERIOR ESSEX #04-094-16

Cable, Direct Burial; 24 AWG; 2 Pair; 0.270 in. OD

SKU # 47005200805 Manufacturer Series: BDW G
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: Direct Burial
Jacket Type: Double Jacketed
Jacket Material: Polyethylene
Core Type: Compound Filled Core
Conductor Count: 2 Pair
Conductor Size - AWG: 24
Shielding: Gopher Resistant
OD - Metric: 6.9 mm
OD - Imperial: 0.270 in.
Length - Metric: 1524m
Length - Imperial: 5000 ft.

BDW G is a filled, double-jacketed buried wire intended for direct burial applications. Applications include distribution circuits and service entrance wires. All types are designed to withstand installation stresses. They are filled with an ETPR compound

Additional Info: Conductor Material: Solid Annealed Copper, Insulation Material: Polyolefin