Menu Search
Outside Plant Data Cables Cable, Direct Burial; 24 AWG; 1200 Pair; 2.720 in. OD

SUPERIOR ESSEX #20-120-05

Cable, Direct Burial; 24 AWG; 1200 Pair; 2.720 in. OD

SKU #47005200793
Manufacturer Series: BKMH
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: Direct Burial
Jacket Type: Double Jacketed
Jacket Material: Polyethylene
Core Type: Air Core
Conductor Count: 1200 Pair
Conductor Size - AWG: 24
Shielding: Aluminum Tape
OD - Metric: 69.0 mm
OD - Imperial: 2.720 in.
Length - Metric: 335m
Length - Imperial: 1100 ft.

Additional Info: Conductor Material: Copper, Insulation Material: Polyolefin