Menu Search
SUPERIOR ESSEX #09-065-92

Cable, Direct Burial; 22 AWG; 50 Pair; 0.800 in. OD

SKU # 47005200687 Manufacturer Series: CASPIC - FSF
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Direct Burial
Jacket Type: Single Jacketed
Jacket Material: Polyethylene
Core Type: Compound Filled Core
Conductor Count: 50 Pair
Conductor Size - AWG: 22
Shielding: Aluminum tape shield - Steel
OD - Metric: 20.0 mm
OD - Imperial: 0.800 in.
Length - Metric: 1524m
Length - Imperial: 5000 ft.

Additional Info: Conductor Material: Copper, Insulation Material: Polyolefin