Menu Search
Outside Plant Data Cables Cable, Direct Burial; 22 AWG; 100 Pair; 1.020 in. OD

SUPERIOR ESSEX #09-069-77

Cable, Direct Burial; 22 AWG; 100 Pair; 1.020 in. OD

SKU #47005200853
Manufacturer Series: ANAA
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: Direct Burial
Jacket Type: Single Jacketed
Jacket Material: Polyethylene
Core Type: Compound Filled Core
Conductor Count: 100 Pair
Conductor Size - AWG: 22
Shielding: Aluminum Tape
OD - Metric: 26.0 mm
OD - Imperial: 1.020 in.
Length - Metric: 2286m
Length - Imperial: 7500 ft.

Filled ALPETH Cable with foam skin insulation is a single jacket, filled design intended for direct burial application. An ETPR compound completely coats each insulated conductor and fills the air space between conductors. The shielding and jacketing comb

Additional Info: Conductor Material: Solid Annealed Copper