Menu Search
Outside Plant Data Cables Cable, Direct Burial; 19 AWG; 3 Pair; 0.420 in. OD

SUPERIOR ESSEX #04-025-85

Cable, Direct Burial; 19 AWG; 3 Pair; 0.420 in. OD

SKU #47005200945
Manufacturer Series: BDW A
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: Direct Burial
Jacket Type: Double Jacketed
Jacket Material: Polyethylene
Core Type: Compound Filled Core
Conductor Count: 3 Pair
Conductor Size - AWG: 19
Shielding: Aluminum Tape
OD - Metric: 11.0 mm
OD - Imperial: 0.420 in.
Length - Metric: 1524m
Length - Imperial: 5000 ft.

BDW A is a filled, double-jacketed buried wire intended for direct burial applications. Applications include distribution circuits and service entrance wires. BDW A is designed to withstand installation stresses. BDW A is filled with an ETPR compound, whi

Additional Info: Conductor Material: Solid Annealed Copper, Insulation Material: Polyolefin