Menu Search
SUPERIOR ESSEX #20-100-43

Cable, Aerial; 24 AWG; 50 Pair; 1.090 in. OD

SKU # 47005200681 Manufacturer Series: BKMS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Aerial
Jacket Type: Single Jacketed
Jacket Material: Polyethylene
Core Type: Air Core
Conductor Count: 50 Pair
Conductor Size - AWG: 24
Shielding: Aluminum Tape
OD - Metric: 28.0 mm
OD - Imperial: 1.090 in.
Length - Metric: 4054m
Length - Imperial: 13300 ft.

Additional Info: Conductor Material: Copper, Insulation Material: Polyolefin