SUPERIOR ESSEX #09-057-05

SealPiC Aerial Cable 6 Pair 5000 ft

SKU: 47005201119
Manufacturer Series: FSF-84
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: Aerial
Jacket Type: Single Jacketed
Jacket Material: Polyethylene
Core Type: Cylindrical Core
Conductor Count: 6 Pair
Conductor Size - AWG: 22
Shielding: Aluminum Tape
OD - Metric: 22.0 mm
OD - Imperial: 0.840 in.
Length - Metric: 1524m
Length - Imperial: 5000 ft.
Description
Outside Plant Data Cables: Cable Type - Aerial; Jacket Type - Single Jacketed; Jacket Material - Polyethylene, Black; Core Type - Cylindrical Core; Conductor Count - 6 Pair; Conductor Size - AWG - 22; Shielding - Aluminum Tape; OD - Metric - 22.0 mm; OD - Imperial - 0.840 in.; Length - Metric - 1524m; Length - Imperial - 5000 ft; Additional Information - Conductor Material: Copper, Insulation Material: Polyolefin; Manufacturer Series - SEALPIC - FSF-84
Additional Info: Conductor Material: Copper, Insulation Material: Polyolefin