SUPERIOR ESSEX #12-007-08

Aerial Cable 6 Pair 2500 ft

SKU: 47005200960
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: Aerial
Jacket Type: Single Jacketed
Jacket Material: PVC
Conductor Count: 6 Pair
Conductor Size - AWG: 22
OD - Metric: 12.0 mm
OD - Imperial: 0.480 in.
Length - Metric: 762m
Length - Imperial: 2500 ft.
Manufacturer Series: ADP NMS
Description
Outside Plant Data Cables: Cable Type - Aerial; Jacket Type - Single Jacketed; Jacket Material - PVC, Black; Conductor Count - 6 Pair; Conductor Size - AWG - 22; OD - Metric - 12.0 mm; OD - Imperial - 0.480 in.; Length - Metric - 762m; Length - Imperial - 2500 ft; Additional Information - Conductor Material: Copper, Insulation Material: Polyolefin; Manufacturer Series - ADP NMS
Additional Info: Conductor Material: Copper, Insulation Material: Polyolefin