Menu Search
Outside Plant Data Cables Aerial Cable 200 Pair 5000 ft

SUPERIOR ESSEX #01-073-40

SealPiC Aerial Cable 200 Pair 5000 ft

SKU #47005201056
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: Aerial
Jacket Type: Single Jacketed
Jacket Material: Polyethylene
Core Type: Air Core
Conductor Count: 200 Pair
Conductor Size - AWG: 22
Shielding: Aluminum Tape
OD - Metric: 35.0 mm
OD - Imperial: 1.380 in.
Length - Metric: 1524m
Length - Imperial: 5000 ft.

Outside Plant Data Cables: Cable Type - Aerial; Jacket Type - Single Jacketed; Jacket Material - Polyethylene, Black; Core Type - Air Core; Conductor Count - 200 Pair; Conductor Size - AWG - 22; Shielding - Aluminum Tape; OD - Metric - 35.0 mm; OD - Imperial - 1.380 in.; Length - Metric - 1524m; Length - Imperial - 5000 ft; Additional Information - Conductor Material: Copper, Insulation Material: Polyolefin; Manufacturer Series - SEALPIC

Additional Info: Conductor Material: Copper, Insulation Material: Polyolefin